Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4/8V3000

4/8V3000

4/8V3000 V-BELT ; 8V 300" OL

V-Belt; 8V Series; Banded Belt Style; 300" Belt Outside Length; 4" Belt Width; 4 Bands; Polyester Tensile Material; Fabric Outer Material

Part #

93874300

BDI #

1106108

PRICE
$ 3,259.31 / each
$ 4,402.05 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
20.98
UNSPSC
26111801
EAN
0072053279221
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
4 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
4/8V3000
Manufacturer Internal Number
9387-4300
Weight / LBS
46.25
Long Description
V-Belt; 8V Series; Banded Belt Style; 300" Belt Outside Length; 4" Belt Width; 4 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Width
4 Inch | 101.6 Millimeter
Belt Outside Length
300 Inch | 7620 Millimeter