Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4-8V-1600-S

4 B 68 P

4 B 68 P V-BELT SHEAVE ; 4GR B 6.8" PD BORE FOR P1 BUSHING

Transmission Pulley; 4 Grooves; 7.15" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 6.4" Pitch Minimum; 6.8" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway

Part #

4 B 68 P

BDI #

21975954

PRICE
$ 334.70 / each
$ 542.31 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.669
UNSPSC
26111806
EAN
0697950734491
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
P1
Belt Series
A | B
Bushing Bore Range - Inch
1/2 To 1-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4 B 68 P
Weight / LBS
12.5
Long Description
Transmission Pulley; 4 Grooves; 7.15" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 6.4" Pitch Minimum; 6.8" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
6.4 Inch | 162.56 Millimeter
Pitch Diameter Maximum
6.8 Inch | 172.72 Millimeter
Outside Diameter
7.15 Inch | 181.61 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter