Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4 C 100 Q

4 C 100 Q

4 C 100 Q V-BELT SHEAVE ; 4GR C 10" PD BORE FOR Q1 BUSHING

Transmission Pulley; 4 Grooves; 10.4" Outside Diameter; Bushed; Q2 Bushing Series; C Belt Series; 10" Pitch Minimum; 10" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway

Part #

4 C 100 Q

BDI #

21975972

PRICE
$ 847.87 / each
$ 1,373.84 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
16.463
UNSPSC
26111806
EAN
0697950734453
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
Q2
Belt Series
C
Bushing Bore Range - Inch
1 To 2-5/8
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4 C 100 Q
Weight / LBS
36.3
Long Description
Transmission Pulley; 4 Grooves; 10.4" Outside Diameter; Bushed; Q2 Bushing Series; C Belt Series; 10" Pitch Minimum; 10" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
10.4 Inch | 264.16 Millimeter
Pitch Diameter Maximum
10 Inch | 254 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
10 Inch | 254 Millimeter
Bore
0 Inch | 0 Millimeter