Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4 C 130 TB

4 C 130 TB

4 C 130 TB V-BELT SHEAVE ; 4 GRV CONVENTIONAL

Transmission Pulley; 4 Grooves; 13.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway

Part #

4 C 130 TB

BDI #

619215

PRICE
$ 757.45 / each
$ 1,176.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
23.15
UNSPSC
26111806
EAN
0697950155647
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3030
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4 C 130 TB
Weight / LBS
51
Long Description
Transmission Pulley; 4 Grooves; 13.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
13.4 Inch | 340.36 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 22 To 80 Millimeter
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter