Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4 C 200 TB

4 C 140 TB

4 C 140 TB V-BELT SHEAVE ; 4 GRV CONVENTIONAL

Transmission Pulley; 4 Grooves; 14.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 14" Pitch Minimum; 14" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway

Part #

4 C 140 TB

BDI #

619217

PRICE
$ 820.55 / each
$ 1,274.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
28.602
UNSPSC
26111806
EAN
0697950155654
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3030
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4 C 140 TB
Weight / LBS
54
Long Description
Transmission Pulley; 4 Grooves; 14.4" Outside Diameter; Bushed; 3030 Bushing Series; C Belt Series; 14" Pitch Minimum; 14" Pitch Maximum; 15/16 To 3" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 22 To 80 Millimeter
Pitch Diameter Minimum
14 Inch | 355.6 Millimeter
Outside Diameter
14.4 Inch | 365.76 Millimeter
Pitch Diameter Maximum
14 Inch | 355.6 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter