Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

QD4/3V8.00

4 C 50 SD

4 C 50 SD V-BELT SHEAVE ; 4 GRV CONVENTIONAL

Transmission Pulley; 4 Grooves; 5.4" Outside Diameter; Bushed; SD Bushing Series; C Belt Series; 5" Pitch Minimum; 5" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway

Part #

4 C 50 SD

BDI #

619234

PRICE
$ 329.06 / each
$ 546.00 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.902
UNSPSC
26111806
EAN
0697950115153
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
SD
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4 C 50 SD
Weight / LBS
10
Long Description
Transmission Pulley; 4 Grooves; 5.4" Outside Diameter; Bushed; SD Bushing Series; C Belt Series; 5" Pitch Minimum; 5" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
5 Inch | 127 Millimeter
Pitch Diameter Minimum
5 Inch | 127 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.4 Inch | 137.16 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter