Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4 C 70 TB

4 C 70 TB

4 C 70 TB V-BELT SHEAVE ; 4 GRV CONVENTIONAL

Transmission Pulley; 4 Grooves; 7.4" Outside Diameter; Bushed; 2517 Bushing Series; C Belt Series; 7" Pitch Minimum; 7" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway

Part #

4 C 70 TB

BDI #

619241

PRICE
$ 374.21 / each
$ 581.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
9.08
UNSPSC
26111806
EAN
0697950155746
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
2517
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Item Number
4 C 70 TB
Weight / LBS
20
Long Description
Transmission Pulley; 4 Grooves; 7.4" Outside Diameter; Bushed; 2517 Bushing Series; C Belt Series; 7" Pitch Minimum; 7" Pitch Maximum; 1/2 To 2-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
7 Inch | 177.8 Millimeter
Pitch Diameter Maximum
7 Inch | 177.8 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.4 Inch | 187.96 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 14 To 65 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter