Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4 SPB 180 2517

4 SPB 180 2517

MARTIN SPROCKET & GR 4 SPB 180 2517

Transmission Pulley; 4 Grooves; 187MM Outside Diameter; Bushed; 2517 Bushing Size; SPB Belt Series; 180MM Pitch Minimum; 180MM Pitch Maximum; 18 To 55 Bushing Bore Range; Keyway

Part #

4 SPB 180 2517

BDI #

23955281

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111806
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 4 Grooves; 187MM Outside Diameter; Bushed; 2517 Bushing Size; SPB Belt Series; 180MM Pitch Minimum; 180MM Pitch Maximum; 18 To 55 Bushing Bore Range; Keyway
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
7.087 Inch | 180 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 55 Millimeter
Pitch Diameter Minimum
7.087 Inch | 180 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.362 Inch | 187 Millimeter