Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4 XSPC 280 3525

4 XSPC 280 3525

MARTIN SPROCKET & GR 4 XSPC 280 3525

Transmission Pulley; 4 Grooves; 290MM Outside Diameter; Bushed; 3525 Bushing Size; SPC Belt Series; 280MM Pitch Minimum; 280MM Pitch Maximum; 35 To 90 Bushing Bore Range; Keyway

Part #

4 XSPC 280 3525

BDI #

23955076

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111806
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3525
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 4 Grooves; 290MM Outside Diameter; Bushed; 3525 Bushing Size; SPC Belt Series; 280MM Pitch Minimum; 280MM Pitch Maximum; 35 To 90 Bushing Bore Range; Keyway
Belt Width Minimum
0.866 Inch | 22 Millimeter
Pitch Diameter Maximum
11.024 Inch | 280 Millimeter
Bushing Bore Range
1-1/4 To 4 Inch | 35 To 90 Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter
Pitch Diameter Minimum
11.024 Inch | 280 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter