Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

12B-2 RIV 10FT

40-2 RIV 10FT

40-2 10FT RIV ROLLER CHAIN ; 40-2 1/2" PITCH 10FT/BOX

Roller Chain; 40-2 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.457" Plate Height; Curved; 5/32" Pin Diameter

Part #

40-2 RIV 10FT

BDI #

18151282

PRICE
$ 90.68 / box

QTY

INVENTORY:
24
Brand
Manufacturer Name
EBC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.372
UNSPSC
31151603
Chain Size
40-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
Manufacturer Item Number
40-2 RIV CHAIN
Weight / LBS
0.82
Long Description
Roller Chain; 40-2 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.457" Plate Height; Curved; 5/32" Pin Diameter
Plate Height
0.457 Inch | 11.608 Millimeter
Roller Width
0.313 Inch | 7.95 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter