Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

40 HQD HUB OMEGA 7300885

40 HQD HUB OMEGA 7300885

40 HQD HUB OMEGA 7300885 ; 7300885 NON RETURNABLE

Hub, Elastomeric Coupling; 6-5/8" Outside Diameter; 5-3/4" Hub Diameter; Shaft; Bushed; 2-5/8" Length Thru Bore; E40 Size or Series; E Bushing Size; Keyway; Steel Material; 5000 Maximum Speed; 5500In-Lbs Torque

Part #

10287484

BDI #

18140662

PRICE
$ 561.86 / each
$ 618.00 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.264
UNSPSC
31163012
EAN
0698210008857
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Coupling Size or Series
E40
Bushing Size if bushed
E
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
5000
Torque
5500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | QD Bushing
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300885
Weight / LBS
9.4
Long Description
Hub, Elastomeric Coupling; 6-5/8" Outside Diameter; 5-3/4" Hub Diameter; Shaft; Bushed; 2-5/8" Length Thru Bore; E40 Size or Series; E Bushing Size; Keyway; Steel Material; 5000 Maximum Speed; 5500In-Lbs Torque
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
5.75 Inch | 146.05 Millimeter
Outside Diameter
6.625 Inch | 168.275 Millimeter
Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter