Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

400-KPS14M-1890

400-KPS14M-1652

400-KPS14M-1652 TIMING BELT

Synchronous Belt; 14MM Pitch; 1652MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; KPS14M; Aramid Tensile Material; Polyurethane Outer Material

Part #

400-KPS14M-1652

BDI #

139861

PRICE
$ 418.46 / each

QTY

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.434
UNSPSC
26111811
EAN
0649717328962
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
KPS14M
Tensile Material
Aramid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
KPS II Timing
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
400-KPS14M-1652
Weight / LBS
0.965
Long Description
Synchronous Belt; 14MM Pitch; 1652MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; KPS14M; Aramid Tensile Material; Polyurethane Outer Material
Belt Width
1.575 Inch | 40 Millimeter
Belt Pitch Length
65.039 Inch | 1652 Millimeter