Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

400-KPS14M-1890

400-KPS14M-1890

400-KPS14M-1890 TIMING BELT

Synchronous Belt; 14MM Pitch; 1890MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; KPS14M; Aramid Tensile Material; Polyurethane Outer Material

Part #

400-KPS14M-1890

BDI #

139863

PRICE
$ 471.43 / each

QTY

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.497
EAN
0649717329150
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
KPS14M
Tensile Material
Aramid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
KPS II Timing
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
400-KPS14M-1890
Weight / LBS
1.104
Long Description
Synchronous Belt; 14MM Pitch; 1890MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; KPS14M; Aramid Tensile Material; Polyurethane Outer Material
Belt Pitch Length
74.409 Inch | 1890 Millimeter
Belt Width
1.575 Inch | 40 Millimeter