Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

400-KPS8M-1024

400-KPS8M-1024

400-KPS8M-1024 TIMING BELT

Synchronous Belt; 8MM Pitch; 1024MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; KPS8M; Aramid Tensile Material; Polyurethane Outer Material

Part #

400-KPS8M-1024

BDI #

139817

PRICE
$ 236.19 / each

QTY

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.158
EAN
0649717327330
Belt Style
Synchronous
Belt Pitch
8 MM
Tooth Profile
Standard HTD
Belt Series
KPS8M
Tensile Material
Aramid
Outer Material
Polyurethane
Inch - Metric
Metric
Other Features
KPS II Timing
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.bandousa.com
Manufacturer Item Number
400-KPS8M-1024
Weight / LBS
0.355
Long Description
Synchronous Belt; 8MM Pitch; 1024MM Pitch Length; 40MM Belt Width; Standard HTD Tooth Profile; KPS8M; Aramid Tensile Material; Polyurethane Outer Material
Belt Pitch Length
40.315 Inch | 1024 Millimeter
Belt Width
1.575 Inch | 40 Millimeter