Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4016

4016

4016 CHAIN CPLG HUB ; 1-31/32" HUB DIA

1-31/32" Hub Diameter; Chain Coupling; Hub; Shaft; Minimum Plain Bore; 5/8 To 1-5/16 Bore Range; 2.81" Outside Diameter; 1-1/4" Length Thru Bore; 9/32" Between Shaft Ends; 40 Chain; 16 Teeth; 1-1/4" Width; 4016; No Keyway; Steel

Part #

4016

BDI #

620381

PRICE
$ 42.41 / each
$ 123.38 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31163012
EAN
0697950046938
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Chain Number
40
Number of Teeth
16
Coupling Size or Series
4016
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
5000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Hardened Teeth
Category - BDI
Couplings Chain Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer Item Number
4016
Manufacturer Internal Number
4016
Weight / LBS
1
Long Description
1-31/32" Hub Diameter; Chain Coupling; Hub; Shaft; Minimum Plain Bore; 5/8 To 1-5/16 Bore Range; 2.81" Outside Diameter; 1-1/4" Length Thru Bore; 9/32" Between Shaft Ends; 40 Chain; 16 Teeth; 1-1/4" Width; 4016; No Keyway; Steel
Bore Range
5 Inch | 15.875 Millimeter
Distance Between Shaft Ends
0.281 Inch | 7.137 Millimeter
Width
1.125 Inch | 28.575 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
1.969 Inch | 50.013 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
2.81 Inch | 71.374 Millimeter