Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

AD25-A 32MM

404 KD 10 SHUB FB

404 KD 10 SHUB FB DISC COUPLING HUB ; NON-RETURNABLE

Disc Coupling; Hub; 6-3/4" Hub Diameter; Finished; 11-3/4" Outside Diameter; 5.19" Length Thru Bore; 404 Coupling

Part #

2434660

BDI #

317159

PRICE
$ 4,325.48 / each
$ 6,971.25 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
28.602
EAN
0662384902020
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished
Material
Stainless Steel
Coupling Size or Series
404
Keyway Yes/No
Yes
Maximum Speed RPM
Unbalanced 2600 | Balanced 4000
Torque
215000In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - Standard Hub | Close Coupled | Heavy Duty | High Torque Semi-Unitized Disc Pack
Manufacturer URL
https://www.regalrexnord.com
Long Description
Disc Coupling; Hub; 6-3/4" Hub Diameter; Finished; 11-3/4" Outside Diameter; 5.19" Length Thru Bore; 404 Coupling
Max Bore
0 Inch | 0 Millimeter
Outside Diameter
11.75 Inch | 298.45 Millimeter
Length Thru Bore
5.19 Inch | 131.826 Millimeter
Hub Diameter
6.75 Inch | 171.45 Millimeter
Flange Outside Diameter
11.75 Inch | 298.45 Millimeter
Bore
0 Inch | 0 Millimeter