Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

TL5040 2-13/16

4040 2 3/16

4040 2 3/16 TAPERED BUSHING ; 2 3/16" BORE

Shaft Bushing; 2-3/16" Bore; 5-3/4" Outside Diameter; 4" Length Thru Bore; 4040 Bushing Series; Keyway; Taper Lock Bushing

Part #

4040 2 3/16

BDI #

620411

PRICE
$ 247.29 / each
$ 387.71 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
9.125
UNSPSC
31171605
EAN
0697950036175
Bushing Series
4040
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
4040 2 3/16
Weight / LBS
20.1
Long Description
Shaft Bushing; 2-3/16" Bore; 5-3/4" Outside Diameter; 4" Length Thru Bore; 4040 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter