Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4545-12

4040 3 3/8

4040 3 3/8 TAPERED BUSHING ; 3-3/8" BORE 5-3/4" OD 4" LTB

Shaft Bushing; 3-3/8" Bore; 5-3/4" Outside Diameter; 4" Length Thru Bore; 4040 Bushing Series; Keyway; Taper Lock Bushing

Part #

4040 3 3/8

BDI #

620429

PRICE
$ 247.29 / each
$ 387.71 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.81
UNSPSC
31171605
EAN
0697950036359
Bushing Series
4040
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
4040 3 3/8
Weight / LBS
15
Long Description
Shaft Bushing; 3-3/8" Bore; 5-3/4" Outside Diameter; 4" Length Thru Bore; 4040 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
4 Inch | 101.6 Millimeter
Bore
3.375 Inch | 85.725 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter