Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

409162

409162

409162 COUPLING KIT

C-Face Adapter Kit; For Reducer Part Number W12 | C12 | W16 | C16; MASTER XL; 140TC Frame; Includes Cast Iron C-Adapter; 3 Piece Coupling and Mounting Hardware

Part #

409162

BDI #

285433

PRICE
$ 642.01 / each

QTY

Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.629
UNSPSC
26111500
EAN
0887726240466
Part Type
C-Face Adapter Kit
Reducer Part Number
W12 | C12 | W16 | C16
Inch - Metric
Inch
Other Features
MASTER XL | 140TC Frame | Includes Cast Iron C-Adapter | 3 Piece Coupling and Mounting Hardware
Category - BDI
Reducer Accessories
Product Group - BDI
M02284
Noun
Kit
Keyword String
C-Face Adapter
Manufacturer URL
https://master-pt.com
Weight / LBS
1.0009
Long Description
C-Face Adapter Kit; For Reducer Part Number W12 | C12 | W16 | C16; MASTER XL; 140TC Frame; Includes Cast Iron C-Adapter; 3 Piece Coupling and Mounting Hardware