Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

40A25SS X 19/32 RSB

40A25SS X 19/32 RSB

40A25SS X 19/32 RSB RLLR CHAIN SPROCKET ; 19/32 ROUGH STOCK BORE

Roller Chain Sprocket; 40 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.258" Outside Diameter; 3.989" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material

Part #

40A25SS

BDI #

22383630

PRICE
$ 269.21 / each
$ 565.19 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.413
UNSPSC
31171901
EAN
0097039391476
Chain Size
40
Number of Teeth
25
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Minimum Plain Bore
Yes
Other Features
19/32 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.9083
Long Description
Roller Chain Sprocket; 40 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 4.258" Outside Diameter; 3.989" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.258 Inch | 108.153 Millimeter
Pitch Diameter
3.989 Inch | 101.33 Millimeter