Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

240H SUP RIV 10FT

40B-1 RIV

40B-1R ; POR RIV CHAIN 3M

Roller Chain; 40B Chain Size; Riveted; 63.5MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.8MM Plate Thickness; 51.5MM Plate Height; Curved; 22.89MM Pin Diameter

Part #

40B-1 RIV

BDI #

18227529

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.8
UNSPSC
31151603
Chain Size
40B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
14.982
Long Description
Roller Chain; 40B Chain Size; Riveted; 63.5MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 39.37MM Roller Diameter; 38.1MM Roller Width; 8.8MM Plate Thickness; 51.5MM Plate Height; Curved; 22.89MM Pin Diameter
Plate Height
2.028 Inch | 51.5 Millimeter
Plate Thickness
0.346 Inch | 8.8 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter
Roller Diameter
1.55 Inch | 39.37 Millimeter
Pin Diameter
0.901 Inch | 22.89 Millimeter