40B32FH X 1-1/8
40B32FH X 1-1/8 ROLLER CHAIN SPROCKET ; 1/2" P 32T 1-1/8" BORE W/HARDENED TEETH
Roller Chain Sprocket; 1-1/8" Bore; 40 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.376" Outside Diameter; 5.101" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
40B32F-1B
BDI #
17159268
PRICE
$ 84.68 / each
$ 177.77 / each
INVENTORY: