40BS10 5/8
40BS10 5/8 ROLLER CHAIN SPROCKET ; 5/8" BORE 40 CHAIN 10 TEETH 1 ROW
Roller Chain Sprocket; 5/8" Bore; 40 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 1.839" Outside Diameter; 1.618" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
40BS10 5/8
BDI #
18152205
PRICE
INVENTORY: