Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

60BS18 1 5/8

40BS31 1 3/16

40BS31 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

Roller Chain Sprocket; 1-3/16" Bore; 40 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.217" Outside Diameter; 4.942" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

40BS31 1 3/16

BDI #

619821

PRICE
$ 84.47 / each
$ 245.70 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.27
UNSPSC
31171901
EAN
0697950300672
Chain Size
40
Number of Teeth
31
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.88
Long Description
Roller Chain Sprocket; 1-3/16" Bore; 40 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.217" Outside Diameter; 4.942" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
4.942 Inch | 125.53 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
5.217 Inch | 132.512 Millimeter