Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

80BS58 2 15/16

40BS45 1 1/4

40BS45 1 1/4 ROLLER CHAIN SPROCKET ; 1/2" P 45T 1-1/4" BORE

Roller Chain Sprocket; 1-1/4" Bore; 40 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.45" Outside Diameter; 7.168" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

40BS45 1 1/4

BDI #

619940

PRICE
$ 100.36 / each
$ 291.90 / each

QTY

INVENTORY:
13
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.177
UNSPSC
31171901
EAN
0697950006604
Chain Size
40
Number of Teeth
45
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
5.06
Long Description
Roller Chain Sprocket; 1-1/4" Bore; 40 Chain; 45 Teeth; 1 Row of Teeth; No Hardened Teeth; 7.45" Outside Diameter; 7.168" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
7.168 Inch | 182.06 Millimeter
Outside Diameter
7.45 Inch | 189.23 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter