Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

60BS49 2 7/16

40BS96 1 7/16

40BS96 1 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE

Roller Chain Sprocket; 1-7/16" Bore; 40 Chain; 96 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.573" Outside Diameter; 15.282" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

40BS96 1 7/16

BDI #

620108

PRICE
$ 223.82 / each
$ 651.00 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
7.619
UNSPSC
31171901
EAN
0697950303123
Chain Size
40
Number of Teeth
96
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
17.44
Long Description
Roller Chain Sprocket; 1-7/16" Bore; 40 Chain; 96 Teeth; 1 Row of Teeth; No Hardened Teeth; 15.573" Outside Diameter; 15.282" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.438 Inch | 36.525 Millimeter
Pitch Diameter
15.282 Inch | 388.163 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
15.573 Inch | 395.554 Millimeter