Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

40KG16

40KG16

40KG16 HAND LAMP, LAMP WATTS 2.4W CORD LENGTH CORDLESS (SMARTCATALOG)

LUMENS 180 COLOR BLACK/RED LENGTH 7 31/64" AMPS 1 A NEMA PLUG CONFIGURATION 1-15P NEMA RECEPTACLE CONFIGURATION 1-15R HOUSING MATERIAL PLAST

Part #

40KG16

BDI #

26405467

PRICE
$ 151.72 / each

QTY

Manufacturer Name
LUMAPRO LIGHTING
Minimum Buy Quantity
1
Weight / Kilogram
N/A
UNSPSC
39101600
Long Description
LUMENS 180 COLOR BLACK/RED LENGTH 7 31/64" AMPS 1 A NEMA PLUG CONFIGURATION 1-15P NEMA RECEPTACLE CONFIGURATION 1-15R HOUSING MATERIAL PLAST