40NP RIV 10FT
40NP RIV ROLLER CHAIN ; 40 1/2" PITCH RIVETED 10/BOX
Roller Chain; 40 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Part #
40NPRB
BDI #
903274
PRICE
$ 225.08 / box
$ 374.90 / box
INVENTORY: