Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

40XL037

40XL037

40XL037 SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE

Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 40 Teeth; 9/16" Face Width; Rough Bore; 2.526" Outside Diameter; 2-35/64" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-3/16" M

Part #

40XL037

BDI #

620367

PRICE
$ 56.41 / each
$ 77.16 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.159
UNSPSC
26111812
EAN
0697950117560
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
40
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
5403
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
40XL037
Weight / LBS
0.35
Long Description
Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 40 Teeth; 9/16" Face Width; Rough Bore; 2.526" Outside Diameter; 2-35/64" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-3/16" M
Belt Width
0.375 Inch | 9.525 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
2.546 Inch | 64.68 Millimeter
Outside Diameter
2.526 Inch | 64.17 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter