Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

41055

41055

41055 SHOP TOWEL

Cloth; Color Red; Dirt Types Grease; Grime; Liquid; Oil; 12" Height; Length Per Sheet 13.4" ; Material HYDROKNIT; Number of Towels/Wipes Per Container 475; Odor/Scent Unscented; Packaging Jumbo Roll; Packing Type 1 Jumbo Roll Per Case; Quantity 475 Sheets Per Roll; Roll Length 530 ft; System Format Jumbo Roll; Type Perforated Roll; Used With Dispensers 80596; 80579; 12.5" Width Per Sheet; Applications General Purpose

Part #

41055

BDI #

27877643

PRICE
$ 193.59 / each

QTY

INVENTORY:
30
Manufacturer Name
KIMBERLY CLARK
Minimum Buy Quantity
N/A
Weight / Kilogram
4.9
UNSPSC
27112201
EAN
0036000410556
Noun
Cloth
Manufacturer URL
https://www.kimberly-clark.com
Weight / LBS
14
Product Detail
Cloth
Product Specification
Color Red; Dirt Types Grease; Grime; Liquid; Oil; 12" Height; Length Per Sheet 13.4" ; Material HYDROKNIT; Number of Towels/Wipes Per Container 475; Odor/Scent Unscented; Packaging Jumbo Roll; Packing Type 1 Jumbo Roll Per Case; Quantity 475 Sheets Per Roll; Roll Length 530 ft; System Format Jumbo Roll; Type Perforated Roll
Long Description
Cloth; Color Red; Dirt Types Grease; Grime; Liquid; Oil; 12" Height; Length Per Sheet 13.4" ; Material HYDROKNIT; Number of Towels/Wipes Per Container 475; Odor/Scent Unscented; Packaging Jumbo Roll; Packing Type 1 Jumbo Roll Per Case; Quantity 475 Sheets Per Roll; Roll Length 530 ft; System Format Jumbo Roll; Type Perforated Roll; Used With Dispensers 80596; 80579; 12.5" Width Per Sheet; Applications General Purpose