Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
41185 / 4.125X5.251X0.438 CRWH1 R

450737

41185 / 4.125X5.251X0.438 CRWH1 R

CRSEAL 41185 / 4.125X5.251X0.438 CRWH1 R ; SGL LIP SEAL

Lip Seal; 4-1/8" Shaft Dia; 5-1/4" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

41185

BDI #

1244322

PRICE
$ 60.57 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.162
UNSPSC
31411705
EAN
0085311034784
Generic Design Code
C_R_CRWH1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Small | Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
41185
Weight / LBS
0.507
Long Description
Lip Seal; 4-1/8" Shaft Dia; 5-1/4" Housing Bore; 7/16" Nominal Width; Nitrile Lip; Solid Seal; 7/16" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Housing Bore
5.251 Inch | 133.375 Millimeter
Actual Width
0.438 Inch | 11.125 Millimeter
Shaft Diameter
4.125 Inch | 104.775 Millimeter
Nominal Width
0.438 Inch | 11.125 Millimeter