Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

24-GB4300-21

42-GB4200-20

42-GB4200-20 IDL 20TRGH ST EQ R/G B+ ; IDLER NON RETURNABLE

42" Belt Width; 4" Roller Diameter; Trougher Equal; 20 Degree Trough Angle; CEMA B Plus; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable

Part #

10511660

BDI #

24130895

PRICE
$ 1,589.36 / each
$ 5,116.23 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
26.308
UNSPSC
24101717
EAN
0793699401431
Product Name
Idler Assembly
Product Type
Trougher Equal
Troughing Angle
20 Degree
Mounting Method
Base Mount
Number of Rollers
3
CEMA Class
CEMA B Plus
Roller Material
Steel
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
42-GB4200-20
Manufacturer Internal Number
0140143
Weight / LBS
52
Long Description
42" Belt Width; 4" Roller Diameter; Trougher Equal; 20 Degree Trough Angle; CEMA B Plus; Base Mount; Steel Roller Material; Tapered Roller Bearing; Relubricatable
Roller Diameter
4 Inch | 101.6 Millimeter
Mounting Distance On Roller Axis
51 Inch | 1295.4 Millimeter
Base to Center Roll Height
7.25 Inch | 184.15 Millimeter
Roller Width
15 Inch | 381 Millimeter
Belt Width
42 Inch | 1066.8 Millimeter
Base to Roller Center
5.25 Inch | 133.35 Millimeter
Overall Width
9.25 Inch | 234.95 Millimeter
Overall Length
53 Inch | 1346.2 Millimeter
Overall Height
12.5 Inch | 317.5 Millimeter
Roller Span Length
44.125 Inch | 1120.775 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter