Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

M282249-2

42350-2

42350-2 TAPERED ROLLER BEARING CONE ; PRECISION 3-1/2" BORE 1.141" WID

Bearing Cone; 42350 Basic Number; Standard Precision; 3-1/2" Bore; 1-9/64" Width; Single Row of Roller

Part #

42350-2

BDI #

1342611

PRICE
$ 215.84 / each
$ 260.56 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.366
UNSPSC
31171527
EAN
0053893283807
Precision Class
Standard
Component
Cone
Basic Number
42350
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
42350-2
Long Description
Bearing Cone; 42350 Basic Number; Standard Precision; 3-1/2" Bore; 1-9/64" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.141 Inch | 28.981 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.5 Inch | 88.9 Millimeter