Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4326-R14M-65-AP ; 14M BH 65

4326-R14M-65-AP ; 14M BH 65

4326-R14M-65-AP SYNCHROFORCE ADVANCE PRO

Synchronous Belt; 14MM Pitch; 4326MM Pitch Length; 65MM Belt Width; Standard HTD Tooth Profile; 14MBH; Kevlar Tensile Material; Rubber Outer Material

Part #

20149743

BDI #

409999

PRICE
$ 1,880.93 / each

QTY

Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
2.183
UNSPSC
26111811
EAN
0037256246388
Belt Style
Synchronous
Belt Pitch
14 MM
Tooth Profile
Standard HTD
Belt Series
14MBH
Tensile Material
Kevlar
Outer Material
Rubber
Inch - Metric
Metric
Other Features
Conti Synchroforce Advance Pro
Category - BDI
Drive Belt Synchronous Millimeter
Product Group - BDI
M02316
Harmonized Tariff Code
4010.36.45.00
Noun
Belt
Keyword String
Synchronous
Manufacturer URL
https://www.continental.com
Manufacturer Item Number
4326 14M BH 65
Weight / LBS
4.91
Long Description
Synchronous Belt; 14MM Pitch; 4326MM Pitch Length; 65MM Belt Width; Standard HTD Tooth Profile; 14MBH; Kevlar Tensile Material; Rubber Outer Material
Belt Width
2.559 Inch | 65 Millimeter
Belt Pitch Length
170.315 Inch | 4326 Millimeter