Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

436G99

436G99

436G99 EXTENSION CORD REEL ; W/LAMP LED 50FT 18AWG 120VAC

LED LAMP WATTS 13 W VOLTAGE 120VAC RETRACTABLE CORD LENGTH 50FT WIRE SIZE 18 AWG MAX AMPS NO RECEPTACLE CORD COLOR BLACK TRADE DESIGNATION SVT RETRACTABLE CORD ENDING CONFIGURATION NO RECEP

Part #

436G99

BDI #

26450825

PRICE
$ 226.71 / each

QTY

Manufacturer Name
LUMAPRO
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
39121400
Long Description
LED LAMP WATTS 13 W VOLTAGE 120VAC RETRACTABLE CORD LENGTH 50FT WIRE SIZE 18 AWG MAX AMPS NO RECEPTACLE CORD COLOR BLACK TRADE DESIGNATION SVT RETRACTABLE CORD ENDING CONFIGURATION NO RECEP