Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
43754 / 4.375X5.751X0.995 PLUSXL H

43761 / 4.375X5.9X1 PLUSXL H

43754 / 4.375X5.751X0.995 PLUSXL H

CRSEAL 43754/ 4.375X5.751X0.995 PLUSXL H ; SCOT SEAL

Lip Seal; 4-3/8" Shaft Dia; 5.751" Housing Bore; 0.995" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.995" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SCOT PLUS XL Seal Design Code

Part #

43754

BDI #

1252453

PRICE
$ 92.77 / each

QTY

INVENTORY:
7
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.313
UNSPSC
31411705
EAN
0085311298315
Generic Design Code
C_R_SCOT PLUS XL
Lip Material
Hydrogenated Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
SCOT PLUS XL
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
43754
Long Description
Lip Seal; 4-3/8" Shaft Dia; 5.751" Housing Bore; 0.995" Nominal Width; Hydrogenated Nitrile Lip; Solid Seal; 0.995" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; SCOT PLUS XL Seal Design Code
Actual Width
0.995 Inch | 25.273 Millimeter
Nominal Width
0.995 Inch | 25.273 Millimeter
Shaft Diameter
4.375 Inch | 111.125 Millimeter
Housing Bore
5.751 Inch | 146.075 Millimeter