Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
43875 / 4.375X6.311X1.125 SCOT1 R

28820 / 2.875X4.126X0.844 SCOT1 R

43875 / 4.375X6.311X1.125 SCOT1 R

CRSEAL 43875 / 4.375X6.311X1.125 SCOT1 R ; LIP SEAL

Lip Seal; 4-3/8" Shaft Dia; 6.311" Housing Bore; 1-1/8" Nominal Width; Nitrile Lip; Solid Seal; 1-1/8" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code

Part #

43875

BDI #

1252462

PRICE
$ 118.61 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.49
UNSPSC
31411705
EAN
0085311035675
Generic Design Code
C_R_SCOT1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
4
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
SCOT1
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
43875
Weight / LBS
1.075
Long Description
Lip Seal; 4-3/8" Shaft Dia; 6.311" Housing Bore; 1-1/8" Nominal Width; Nitrile Lip; Solid Seal; 1-1/8" Actual Width; Spring Loaded; 4 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; SCOT1 Seal Design Code
Actual Width
1.125 Inch | 28.575 Millimeter
Housing Bore
6.311 Inch | 160.299 Millimeter
Shaft Diameter
4.375 Inch | 111.125 Millimeter
Nominal Width
1.125 Inch | 28.575 Millimeter