Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

44083

44083

044083 THREAD TAPE ; SLIC-TITE 1/2" X 600" 12/CS

Thread Tape; 600" Length; 3/4" Width; 3 Mil Thickness; 1/2" Width; White Color; PTFE Material; -450 to 550 Degree F Temperature Range; Resistance Solvent | Chemical; Quantity 12 Per Case; For Thread PTFE Material

Part #

044083

BDI #

18507181

PRICE
$ 5.49 / each

QTY

INVENTORY:
24
Brand
Manufacturer Name
LA-CO INDUSTRIES INC WWW.LACO.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.026
EAN
0048615440835
Noun
Tape
Keyword String
Thread
Manufacturer URL
https://markal.com
Product Detail
Thread Tape
Product Specification
600" Length; 3/4" Width; 3 Mil Thickness; 1/2" Width; White Color; PTFE Material; -450 to 550 Degree F Temperature Range; Resistance Solvent | Chemical; Quantity 12 Per Case
Long Description
Thread Tape; 600" Length; 3/4" Width; 3 Mil Thickness; 1/2" Width; White Color; PTFE Material; -450 to 550 Degree F Temperature Range; Resistance Solvent | Chemical; Quantity 12 Per Case; For Thread PTFE Material