Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

44106

44106

44106 RINZ-OFF TEMPORARY INK MARKER ; 44 RED BROAD TIP 10.10 ML 48/CS

Marker; Water Removable Temporary Marker; Red Color; Liquid Physical Form; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Broad/Fiber No. 10 Nominal Tip Size; Bullet/Threaded Cap Tip TypeRemovable Type; For Glass | Most Metal | Plastic Applicable Material; DYKEM

Part #

44106

BDI #

21719734

PRICE
$ 472.47 / case

QTY

INVENTORY:
528
CATEGORY
Manufacturer Name
ITW PRO BRANDS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.315
UNSPSC
12350000
EAN
0084353441062
Noun
Marker
Manufacturer URL
https://www.itwprobrands.com
Manufacturer Internal Number
253-44106
Product Detail
Marker
Product Specification
Water Removable Temporary Red Color; Liquid Physical Form; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Broad/Fiber No. 10 Nominal Tip Size; Bullet/Threaded Cap Tip TypeRemovable Type
Long Description
Marker; Water Removable Temporary Marker; Red Color; Liquid Physical Form; 150 Deg F Maximum Temperature Range; -20 Deg F Minimum Temperature Range; Broad/Fiber No. 10 Nominal Tip Size; Bullet/Threaded Cap Tip TypeRemovable Type; For Glass | Most Metal | Plastic Applicable Material; DYKEM