Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
46125 / 4.625X5.501X0.5 ALH1 S

46125 / 4.625X5.501X0.5 ALH1 S

46125 / 4.625X5.501X0.5 ALH1 S

CRSEAL 46125 / 4.625X5.501X0.5 ALH1 S ; LIP SEAL

Lip Seal; 4-5/8" Shaft Dia; 5-1/2" Housing Bore; 1/2" Nominal Width; Silicone Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; ALH1 Seal Design Code

Part #

46125

BDI #

1252878

PRICE
$ 107.90 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.156
UNSPSC
31411705
EAN
0085311036290
Generic Design Code
C_R_ALH1
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
ALH1
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
46125
Weight / LBS
0.499
Long Description
Lip Seal; 4-5/8" Shaft Dia; 5-1/2" Housing Bore; 1/2" Nominal Width; Silicone Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; ALH1 Seal Design Code
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
5.501 Inch | 139.725 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Shaft Diameter
4.625 Inch | 117.475 Millimeter