Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4706 ; 5KH39QN5514T

4706 ; 5KH39QN5514T

4706 ; 5KH39QN5514T FAN/BLOWER MOTOR ; 1/3HP 1725RPM OPEN 48Y 1/60/115V

AC Motor; Single Phase; 1/3HP; 48Y Frame Size; 1800 Sync RPM; 115 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 8.94" Overall Length; 58.2% Efficiency Full Load

Part #

4706

BDI #

17064975

PRICE
$ 294.25 / each
$ 384.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
6.81
UNSPSC
26101116
EAN
0722856039774
Horse Power
1/3HP
Frame Size
48Y
Hertz
60
Sync RPM
1800
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
OPAO
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
76.2
Base
Yes
Efficiency Full Load
58.2
Inch - Metric
Inch
Other Features
Current Rating 6.6 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH39QN5514T
Manufacturer Internal Number
5KH39QN5514T
Weight / LBS
15
Long Description
AC Motor; Single Phase; 1/3HP; 48Y Frame Size; 1800 Sync RPM; 115 Voltage; AC; OPAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3" Base to Center of Shaft; 8.94" Overall Length; 58.2% Efficiency Full Load
Base to Center of Shaft
3 Inch | 76.2 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
8.94 Inch | 227.076 Millimeter