Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4759 ; 5KH39QN9697T

4759 ; 5KH39QN9697T

4759 ; 5KH39QN9697T FAN/BLOWER MOTOR ; 1/2HP 1725RPM DP 56Z 1/60/230V

AC Motor; Single Phase; 1/2HP; 56Z Frame Size; 1800 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3-1/2" Base to Center of Shaft; 9.99" Overall Length; 66.4% Efficiency Full Load

Part #

4759

BDI #

17064826

PRICE
$ 444.44 / each
$ 580.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.718
UNSPSC
26101116
EAN
0722856003560
Horse Power
1/2HP
Frame Size
56Z
Hertz
60
Sync RPM
1800
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Resilient
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
66.4
Inch - Metric
Inch
Other Features
Current Rating 4 Ampere | 4 Poles
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Single Phase
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5KH39QN9697T
Manufacturer Internal Number
5KH39QN9697T
Weight / LBS
22
Long Description
AC Motor; Single Phase; 1/2HP; 56Z Frame Size; 1800 Sync RPM; 230 Voltage; AC; DP Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Resilient; Base; 1/2" Shaft Diameter; 3-1/2" Base to Center of Shaft; 9.99" Overall Length; 66.4% Efficiency Full Load
Overall Length
9.99 Inch | 253.746 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter