Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

127135-2

47620-2 ; 47620-20024

47620-2 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD

Bearing Cup; 47620 Basic Number; Standard Precision; 5-1/4" Outside Diameter; 1-1/32" Width; Single Row of Roller

Part #

47620-2

BDI #

1344632

PRICE
$ 67.12 / each
$ 81.03 / each

QTY

INVENTORY:
15
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.565
UNSPSC
31171529
EAN
0053893304564
Precision Class
Standard
Component
Cup
Basic Number
47620
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Product Group - BDI
B04334
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
47620-2
Long Description
Bearing Cup; 47620 Basic Number; Standard Precision; 5-1/4" Outside Diameter; 1-1/32" Width; Single Row of Roller
Width
1.031 Inch | 26.187 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter