Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4786

4786

4786 SOCKET, 1/2" DR 8PT DEEP IMPACT 13/16" (SMARTCATALOG)

1/2" Drive 8 Point Deep Impact Socket - 13/16"

Part #

4786

BDI #

25820370

PRICE
$ 40.46 / each
$ 41.27 / each

QTY

CATEGORY
Manufacturer Name
WRIGHT TOOLS
Minimum Buy Quantity
1
Weight / Kilogram
N/A
UNSPSC
27112828
EAN
076799047861
Harmonized Tariff Code
8204.20.00.00
Noun
Socket
Keyword String
Impact
Weight / LBS
0.71
Product Detail
Impact Socket
Product Specification
1/2" Drive; 8 Point; Deep Length; 13/16" Size; Patented Wright Drive Distributes Contact Over a Larger Surface Area For Greater Gripping Power and Strength; Oiled Black Oxide Finish; Forged and Machined For Best Fit and Unyielding Strength; Precision Heat-Treated and Tempered For Optimal Hardness, Ductility and Durability; Easy To Read Stamp Pattern In Order To Quickly Determine Opening Size; Made In The USA; Designed, Engineered and Manufactured In Barberton, OH; Meets and Exceeds ASME B107 Hand Tool Standards
Long Description
1/2" Drive 8 Point Deep Impact Socket - 13/16"