Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

48-GC6057-01

48-GC6057-01

48-GC6057-01 IDL L R/G ; TRAINING IDLER NON RETURNABLE

48" Belt Width; 5-1/2" Roller Diameter; Spiral Return Training; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable

Part #

10518070

BDI #

18140704

PRICE
$ 6,321.49 / each
$ 20,349.17 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
72.121
UNSPSC
24101717
EAN
0698210725532
Product Name
Idler Assembly
Product Type
Spiral Return Training
Troughing Angle
0 Degree
Mounting Method
Top Mount
Number of Rollers
1
CEMA Class
CEMA C
Roller Material
Rubber Disc
Bearing Type
Tapered Roller Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Positive Arm | With 2 Guide Roller | 8 Inch Excluding the Guide Roller Height
Category - BDI
Conveyor Idler Assembly
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Assembly
Keyword String
Idler Conveyor
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
48-GC6057-01
Manufacturer Internal Number
6472553
Weight / LBS
159
Long Description
48" Belt Width; 5-1/2" Roller Diameter; Spiral Return Training; 0 Degree Trough Angle; CEMA C; Top Mount; Rubber Disc Roller Material; Tapered Roller Bearing; Relubricatable
Roller Width
51 Inch | 1,295.4 Millimeter
Base to Roller Center
4.5 Inch | 114.3 Millimeter
Roller Diameter
5.5 Inch | 139.7 Millimeter
Belt Width
48 Inch | 1,219.2 Millimeter
Overall Width
0 Inch | 0 Millimeter
Base to Center Roll Height
7.5 Inch | 190.5 Millimeter
Roller Span Length
0 Inch | 0 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1,447.8 Millimeter
Overall Height
13.125 Inch | 333.375 Millimeter
Mounting Distance Across Roller Axis
5 Inch | 127 Millimeter
Overall Length
59.5 Inch | 1,511.3 Millimeter