Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
4980 / 0.5X0.999X0.25 CRW1 V

20594 / 2.063X3X0.375 CRW1 R

4980 / 0.5X0.999X0.25 CRW1 V

CRSEAL 4980 / 0.5X0.999X0.25 CRW1 V ; SGL LIP SEAL

Lip Seal; 1/2" Shaft Dia; 0.999" Housing Bore; 1/4" Nominal Width; Viton Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code

Part #

4980

BDI #

1242058

PRICE
$ 13.44 / each

QTY

INVENTORY:
5
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311003407
Generic Design Code
C_R_CRW1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel
Seal Design Code
CRW1
Other Features
Small | Bore-Tite on OD | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
4980
Weight / LBS
0.064
Long Description
Lip Seal; 1/2" Shaft Dia; 0.999" Housing Bore; 1/4" Nominal Width; Viton Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel Case; CRW1 Seal Design Code
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Housing Bore
0.999 Inch | 25.375 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter