Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4B5GE8-35MGX

4B5GE8-35MGX

4B5GE8-35MGX TAKE-UP BEARING ; 72MM OD POLYMER NARROW SLOT

Take Up Bearing Only; 35MM Bore; 6.604MM Slot Width; 88.9MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4B207-35MGX Insert Part; Cast Polymer Housing Material

Part #

4B5GE8-35MGX

BDI #

22528870

PRICE
$ 342.80 / each
$ 413.80 / each

QTY

INVENTORY:
1
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31171533
EAN
0883450564120
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
Not Specified
Insert Part Number
4B207-35MGX
Housing Material
Cast Polymer
Other Features
Narrow Slot | Food Grade Grease Lubricant
Inch - Metric
Metric
Category - BDI
Take Up Units
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.edtcorp.com
Weight / LBS
1
Long Description
Take Up Bearing Only; 35MM Bore; 6.604MM Slot Width; 88.9MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; 4B207-35MGX Insert Part; Cast Polymer Housing Material
Slot to Slot Distance
3.5 Inch | 88.9 Millimeter
Bore
1.378 Inch | 35 Millimeter
Slot Width
0.26 Inch | 6.604 Millimeter