Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

RAPTOR 80HCB 3-7/8IN

4HSB X 1 HUB

4HSB X 1 HUB ; FINISH BORE

Hub, Elastomeric Coupling; 1" Bore; 2.6" Outside Diameter; 2.36" Hub Diameter; Shaft; Finished Bore; 1.69" Length Thru Bore; E4 Size or Series; No Bushing; Keyway; Ductile Iron Material; 7500 Maximum Speed; 558In-Lbs Torque

Part #

015459

BDI #

21486781

PRICE
$ 138.78 / each

QTY

INVENTORY:
9
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.726
UNSPSC
31163012
EAN
0781568804285
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
E4
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
7500
Torque
558In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tire Style | Clearance Shaft Fit | 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
015459
Weight / LBS
1.6
Long Description
Hub, Elastomeric Coupling; 1" Bore; 2.6" Outside Diameter; 2.36" Hub Diameter; Shaft; Finished Bore; 1.69" Length Thru Bore; E4 Size or Series; No Bushing; Keyway; Ductile Iron Material; 7500 Maximum Speed; 558In-Lbs Torque
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.69 Inch | 42.926 Millimeter
Hub Diameter
2.36 Inch | 59.944 Millimeter
Outside Diameter
2.6 Inch | 66.04 Millimeter