Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

4IN SPIRAFLEX GREY

4IN SPIRAFLEX GREY

4IN SPIRAFLEX GRAY WATER HOSE ; NON-RETURNABLE PLIOVIC 300 MOQ

Suction and Discharge; 4" Inside Diameter; 4.33" Outside Diameter; PVC Inner Material; PVC Outer Material; Gray; 45 PSI - 3 Bar Operating Pressure

Part #

20012576

BDI #

425233

PRICE
$ 4.49 / Foot

QTY

INVENTORY:
707
CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.282
UNSPSC
40142008
EAN
0037256126178
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Gray
Operating Temperature Range
-10 To 150 Deg F
Operating Pressure
45 PSI | 3 Bar
Typical Use
Light Duty Water Discharge Service
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
Synthetic Fabric Reinforcement
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
Manufacturer Internal Number
20012576
Weight / LBS
189
Long Description
Suction and Discharge; 4" Inside Diameter; 4.33" Outside Diameter; PVC Inner Material; PVC Outer Material; Gray; 45 PSI - 3 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.33 Inch | 109.982 Millimeter