Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

6J 1-3/16

4J 5/8

4J58 COUPLING HUB

Hub, Elastomeric Coupling; 5/8" Bore; 2-1/2" Outside Diameter; 1-5/8" Hub Diameter; Flanged; Finished Bore; 55/64" Length Thru Bore; 4J Size or Series; Keyway; Steel Material; 7600 Maximum Speed; EPDM/Neoprene 120In-Lbs Torque

Part #

4J58

BDI #

982546

PRICE
$ 20.73 / each

QTY

INVENTORY:
6
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.18
UNSPSC
31163012
EAN
0698672620079
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
4J
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
7600
Torque
EPDM/Neoprene 120In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Long Description
Hub, Elastomeric Coupling; 5/8" Bore; 2-1/2" Outside Diameter; 1-5/8" Hub Diameter; Flanged; Finished Bore; 55/64" Length Thru Bore; 4J Size or Series; Keyway; Steel Material; 7600 Maximum Speed; EPDM/Neoprene 120In-Lbs Torque
Max Bore
0 Inch | 0 Millimeter
Length Thru Bore
0.859 Inch | 21.819 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Hub Diameter
1.625 Inch | 41.275 Millimeter
Bore
0.625 Inch | 15.875 Millimeter